This product requires certification to purchase.

10W A19 LED Bulb Medium E-26 Base Dimmable

You last purchased this on
 
TCP

10W A19 LED Bulb Medium E-26 Base Dimmable

  • Fast #
  • Part #TL60A19D2541KCQ
  • Item #7954639
  • Manufacturer Part #L60A19D2541KCQ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TCP

10W A19 LED Bulb Medium E-26 Base Dimmable

  • Fast #
  • Part #TL60A19D2541KCQ
  • Item #7954639
  • Manufacturer Part #L60A19D2541KCQ
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • California Qualified LED
  • Title 24 JA8-2016-E and Title 20 Tier 2
  • High CRI
  • Dimmable
  • Suitable for Totally Enclosed Fixtures, but not gasketed
  • Shatter Resistant
  • Minimizes replacement and maintenance costs
  • Up to 80% less energy than halogen alternatives
  • Requires Certification
  • Green


Specifications

Application:
Commercial, Residential
Beam Spread:
210°
CEC Compliant:
For Sale in CA
Color Rendering Index:
93
Color Temperature:
4000
Diameter:
2-9/25 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Estimated Annual Energy Cost:
$1.20
Length:
4-37/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
L60A19D2541KCQ
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lumens:
800
Lumens per Watt:
80
NSF Certified:
No
Number Of Hours:
25000 h
Number of Lights:
1
Origin:
Global
Temperature Range:
-22 to 50 Deg C
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watt Equivalency:
80 W
Watts:
10 W