13W T3 Coil Compact Fluorescent Light Bulb with GU24 Base
13W T3 Coil Compact Fluorescent Light Bulb with GU24 Base
Product Details
Product Details
- Integrated circuit technology for high performance and function
- Excellent lumen maintenance
- Low profile
-
Green
Documents
Specifications
- Average Life:
- 1.5 yr
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Length:
- 2-3/10 in
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- T3 Coil
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 850
- Number Of Hours:
- 10000 h
- Volts:
- 120V
- Watts:
- 13 W