16W LED Medium Bi-Pin Bulb
16W LED Medium Bi-Pin Bulb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Direct wire or plug and play application
- Compatible with instant and programmed start ballast
- Double ended construction for safety
- Shunted or non-shunted lamp holders
- Instant startup
Documents
Specifications
- Beam Spread:
- 190°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 1-1/10 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Length:
- 47-5/4 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 1800
- Lumens per Watt:
- 112.5
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 16 W