16W T8 LED Bulb Medium Bi-Pin Base 4100 Kelvin 300° Dimmable
16W T8 LED Bulb Medium Bi-Pin Base 4100 Kelvin 300° Dimmable
Frequently Purchased Together
Product Details
Product Details
- Direct Wire or Plug and Play application
- Compatible with Instant and Programmed Start Ballast
- Double ended construction for safety
- Shunted or Non-shunted lampholders
- Instant Startup
Specifications
- Beam Spread:
- 190°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 4100
- Diameter:
- 1-1/10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 47-5/4 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 1800
- Lumens per Watt:
- 112.5
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Temperature Range:
- -20 to 45 Deg C
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 16 W