18W LED G24d-2 Bulb
18W LED G24d-2 Bulb
Frequently Purchased Together
Product Details
Product Details
- Bypass installation eliminates ballast compatibility issues and provides higher LPW efficiency
- Classic PL shapes offer omni-directional lighting options
- Superior energy efficiency compared to CFL PL technology, providing instant energy savings
- Built-in 120-277V driver for muti-volt bypass applications
- Suitable for use in dry and damp locations
- 5 year warranty
Documents
Specifications
- Application:
- General Lighting, Recessed Downlights, Sconces
- Average Life:
- 2.85 yr
- Ballast Type:
- Type B
- Beam Spread:
- 360°
- Color Rendering Index:
- 80
- Color Temperature:
- 4100
- Diameter:
- 1-1/10 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5-7/10 in
- Light Bulb Base Type:
- G24d-2
- Light Bulb Shape Code:
- PL
- Light Bulb Type:
- LED
- Lumens:
- 1050
- Lumens per Watt:
- 131.3
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watt Equivalency:
- 18 W
- Watts:
- 8 W