2W LED Light Bulb
2W LED Light Bulb
Frequently Purchased Together
Product Details
Product Details
- Energy efficient: 90% less energy than standard incandescent replacements
- Long life: 25,000 hours
- More overall light output compared to incandescent
-
Green
Specifications
- Application:
- Industrial Trade
- Average Life:
- 3 yr
- Beam Spread:
- 270°
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Temperature:
- 2700
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Length:
- 1-3/5 in
- Light Bulb Type:
- LED
- Lumens:
- 150
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 12V
- Watt Equivalency:
- 20 W
- Watts:
- 2 W