This product requires certification to purchase.

5.5W Dimmable LED Candelabra E-12 Bulb

You last purchased this on
 
TCP

5.5W Dimmable LED Candelabra E-12 Bulb

  • Fast #
  • Part #TFB11D6027EE12CS
  • Item #7678304
  • Manufacturer Part #FB11D6027EE12CS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TCP

5.5W Dimmable LED Candelabra E-12 Bulb

  • Fast #
  • Part #TFB11D6027EE12CS
  • Item #7678304
  • Manufacturer Part #FB11D6027EE12CS
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 5376
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to match the look of traditional lamps
  • Omnidirectional
  • Very low heat generation
  • Smooth, uniform dimming from 0 – 100%
  • Energy efficient - uses up to 85% less energy than halogen lamps
  • UL approved for damp and enclosed locations
  • Minimizes replacement and maintenance costs
  • Long life -15,000 hours rated life
  • Unique filament LED configuration provides uniform color output
  • ANSI construction compliant means lamps fit most general applications
  • Requires Certification
  • Green


Specifications

Application:
Accent Lighting, Ceiling Fan, Chandeliers, Commercial, Decorative Lighting, Industrial Trade, Wall Sconces
Average Life:
15000 h
Ballast Type:
Electronic
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
1-2/5 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Clear
Height:
4-1/10 in
Length:
4-1/10 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
500
Lumens per Watt:
91
Material:
Glass
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
60 W
Watts:
5.5 W