This product requires certification to purchase.

5W B11 Dimmable LED Light Bulb with Medium Base

You last purchased this on
 
TCP

5W B11 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #TLED5E26B1127K
  • Item #4610262
  • Manufacturer Part #LED5E26B1127K
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
TCP

5W B11 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #TLED5E26B1127K
  • Item #4610262
  • Manufacturer Part #LED5E26B1127K
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High efficiency lamp
  • Broad light distribution to suit many applications
  • Ideal for decorative dimming applications
  • Excellent color consistency and CRI
  • Requires Certification
  • Green

Documents


Specifications

Beam Spread:
270°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Temperature:
2700
Dimmable:
Yes
Energy Star Compliant:
Yes
Length:
1-3/5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B11
Light Bulb Type:
LED
Lumens:
350
Number Of Hours:
25000 h
Volts:
120V
Watt Equivalency:
40 W
Watts:
5 W