7W MR16 Dimmable LED Light Bulb with GU10 Base
7W MR16 Dimmable LED Light Bulb with GU10 Base
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Long life: 25,000 hours
- Up to 85% less energy than halogen alternatives
- Very low heat generation
- Excellent color consistency and CRI
- Low weight
- Shatter resistant
- High efficiency lamp
Documents
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Length:
- 2-1/5 in
- Light Bulb Base Type:
- GU10
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 525
- Number Of Hours:
- 25000 h
- Volts:
- 120V
- Watts:
- 7 W