9W A19 Dimmable LED Light Bulb with Medium Base
9W A19 Dimmable LED Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 1920-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Energy efficient: up to 85% more efficient than incandescent alternatives
- Long life: 15,000 hours
- Similar look and feel as incandescent alternative
-
Green
Specifications
- Beam Spread:
- 230°
- Color Temperature:
- 4100
- Dimmable:
- Yes
- Length:
- 2-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 850
- Number Of Hours:
- 15000 h
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9 W