60 W Dimmable LED Medium E-26
A-Lamp 60 W Dimmable LED Medium E-26
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 1728-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Uses up to 85% less energy than halogen alternatives for instant energy savings
- Long life minimizes replacement and maintenance costs
- Very low heat generation -- perfect for sensitive display lighting such as galleries, window displays and general lighting applications
- UL approved for damp locations, can be used in covered indoor and outdoor fixtures
- Excellent color consistency and CRI enhances colors of focal point while maintaining uniformity throughout lighting installation
- Durable polycarbonate material for shatterproof composition lowering the risk of injury and breakage
- ANSI construction compliant fits all A-lamp installations
- Dims to ?10% of full light level when applicable
-
Green
Documents
Specifications
- Ballast Type:
- Dimmable
- CEC Compliant:
- Not for Sale in CA
- Collection:
- A-Lamp
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-2/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4-3/10 in
- Length:
- 4-3/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 88.9
- Material:
- Plastic
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9 W
- Width:
- 2-2/5 in