This product requires certification to purchase.

4W B10 LED Bulb Candelabra E-12 Base 2700 Kelvin 330 Degree Dimmable 120V in Warm White

You last purchased this on
 
TCP

Contractor Select 4W B10 LED Bulb Candelabra E-12 Base 2700 Kelvin 330 Degree Dimmable 120V in Warm White

  • Fast #
  • Part #TFB11D4027EE12C
  • Item #7678318
  • Manufacturer Part #FB11D4027EE12C
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
TCP

Contractor Select 4W B10 LED Bulb Candelabra E-12 Base 2700 Kelvin 330 Degree Dimmable 120V in Warm White

  • Fast #
  • Part #TFB11D4027EE12C
  • Item #7678318
  • Manufacturer Part #FB11D4027EE12C
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 4800
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to match the look of traditional lamps
  • Omnidirectional
  • Damp and enclosed location rated
  • Requires Certification
  • Green


Specifications

Application:
Commercial, Industrial Trade
Ballast Type:
Electronic
Beam Spread:
330°
CEC Compliant:
Not for Sale in CA
Collection:
Contractor Select
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Temperature:
2700
Diameter:
1-2/5 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Clear
Length:
3-4/5 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
320
Lumens per Watt:
80
Number Of Hours:
15000 h
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
40 W
Watts:
4 W