This product requires certification to purchase.

65 W Dimmable LED Medium E-26

You last purchased this on
 
TCP

Elite 65 W Dimmable LED Medium E-26

  • Fast #
  • Part #TLED9BR30D27K
  • Item #7307208
  • Manufacturer Part #LED9BR30D27K
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TCP

Elite 65 W Dimmable LED Medium E-26

  • Fast #
  • Part #TLED9BR30D27K
  • Item #7307208
  • Manufacturer Part #LED9BR30D27K
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Instant energy savings - up to 80% less energy than incandescent alternatives
  • Long life of 15,000 to 25,000 hours minimizes replacement and maintenance costs
  • Low heat generation - perfect for sensitive display lighting
  • Durable plastic housing lowers the risk of injury and breakage
  • Excellent color consistency and CRI - enhances colors of focal point while maintaining uniformity throughout lighting installation from lamp to lamp
  • UL approved for damp locations - can be used outdoors when protected from elements. Can withstand humidity indoors/ outdoors
  • ANSI construction compliant - fits all BR installations
  • Requires Certification
  • Green

Documents


Specifications

Application:
Recessed Downlights, Track Lights, Display Lights, Ceiling Fixtures, Sconces
Average Life:
5 yr
Ballast Type:
Dimmable
Beam Spread:
110°
CEC Compliant:
Not for Sale in CA
Collection:
Elite
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
3-4/5 in
Dimmable:
Yes
Energy Star Compliant:
Yes
Length:
5-2/5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
BR30
Light Bulb Type:
LED
Lumens:
700
Lumens per Watt:
73.7
Material:
Plastic
Number Of Hours:
25000 h
Origin:
Global
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
65 W
Watts:
9.5 W