50W 6W Dimmable LED GU10 Bulb
Elite Series 50W 6W Dimmable LED GU10 Bulb
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 4320-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Energy efficient: 80% more efficient than halogen
- Replaces a 50W or 35W halogen
- Excellent CBCP and beam quality
- Long life: 25,000 hours (lasts at least 12 times longer than halogen)
- Excellent color consistency and high color rendering (CRI)
- Smooth, uniform dimming
-
Green
Documents
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Elite Series
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 2-1/2 in
- Light Bulb Base Type:
- GU10
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 500
- Lumens per Watt:
- 83.3
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 6 W