Green Chevron Integrated LED Battery Backup in White
Green Chevron Integrated LED Battery Backup in White
Frequently Purchased Together
Product Details
Product Details
- Innovative, snap-together design allows for fast installation
- Replaceable directional chevron inserts are easily removed and reinserted
- Universal mounting- wall, side, or ceiling
- Low energy consumption
Documents
Specifications
- Average Life:
- 3 yr
- Battery Application Type:
- Industrial
- Battery Type:
- NiCad
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-4/5 in
- Directional Indicators:
- Chevron
- Emergency Battery Backup:
- Yes
- Height:
- 7-1/4 in
- Installation Type:
- Top Mount, End Mount, Side Mount
- Length:
- 12-1/10 in
- Letter Color:
- Green
- Letter Size:
- 6 in
- Lettering:
- Exit
- Light Bulb Type:
- Integrated LED
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Power Source:
- AC, Battery
- UL Listed:
- UL 924
- Volts:
- 120/277V
- Watts:
- 2.0 W
- Width:
- 11-4/5 in