60 X 32 Cast Iron Bath Tea-For-Two Thunder Grey
Tea-For-Two® 60 X 32 Cast Iron Bath Tea-For-Two Thunder Grey
Product Details
Product Details
- The only two-person bath that fits into a standard 5' alcove
- Drop-in, three-wall alcove or under-mount installation
- Material: Cast iron
- Designed for two-person bathing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 60 gal
- Collection:
- Tea-For-Two®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 18-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Dual Mount
- Length:
- 60 in
- Material:
- Cast Iron
- UL Listed:
- No
- Width:
- 32 in