This product requires certification to purchase.

Plastic Sealant in White

You last purchased this on
 
Teadit

24B Plastic Sealant in White

  • Fast #
  • Part #TSL24B1512
  • Item #9577159
  • Manufacturer Part #SL24B.15.12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Teadit

24B Plastic Sealant in White

  • Fast #
  • Part #TSL24B1512
  • Item #9577159
  • Manufacturer Part #SL24B.15.12
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 24B is made from 100% pure, expanded, virgin PTFE
  • The whole production process is subject to strict quality control, registered under DIN EN ISO 9001
  • Because of the excellent thermal and chemical resistance of TEADIT® 24B, it can be used in a wide variety of static applications in nearly all kinds of industry
  • The exceptional malleability of expanded PTFE can compensate for out-of-parallel and/or damaged sealing surfaces and allows use with stress sensitive connections and applications where only a limited flange load is available, e.g. plastic flanges, glass flanges, etc
  • Typical applications are the sealing of flanges, pump housings, compressors, hand- and manholes, air ducts, compensators, heat exchangers and many more
  • Requires Certification

Documents


Specifications

Application:
Flanges, HVAC, Hydraulic, Industry, Manholes, Pneumatic, Water Supply
Collection:
24B
Color Finish Category:
Whites
Color Finish Name:
White
Length:
15 ft
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
600
Pressure - Maximum:
580 psi
Product Type:
Sealant
Temperature Range:
-450 to 446 Deg F (-268 to 230 Deg C)
Width:
1/2 in