20W 1-Light LED Bath Wall Light with White Glass in Satin Nickel
20W 1-Light LED Bath Wall Light with White Glass in Satin Nickel
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 25 in
- Light Bulb Type:
- LED
- Lumens:
- 920
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 4 in