1-Light Medium E-26 Base Pendant in Satin Nickel
Beacon 1-Light Medium E-26 Base Pendant in Satin Nickel
Product Details
Product Details
- Clean and simple design aesthetic
- Contemporary design with 5 modern color options
- Complementary wall fixture also available from Tech Lighting
- Fully dimmable energy efficient LED lamping creates the desired ambiance in your space
- Two lamping options include no-lamp or 120v incandescent lamp
- Protected by a 1-year warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Beacon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 2700
- Diameter:
- 5 in
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 16 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 5 in