2-3/5 in. 8W 1-Light Pendant in Gloss White with Antique Bronze
Soraa® 2-3/5 in. 8W 1-Light Pendant in Gloss White with Antique Bronze
Product Details
Product Details
- Captivating and unique design captures light in motion
- Sleek contemporary design style
- Ideal for residential and commercial lighting applications
- Complementary Revel Linear Wall, Revel Wall, Revel Linear suspension, Revel Outdoor Path and Bollard
- All lamping options are fully dimmable to create the desired ambiance in any space
- Protected by a 5-year warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Soraa®
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White/Antique Bronze
- Color Temperature:
- 3000
- Depth:
- 2-3/5 in
- Diameter:
- 24-1/2 in
- ETL Listed:
- Yes
- Height:
- 10-1/10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- T20
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 300
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 50 W
- Width:
- 4-4/5 in