This product requires certification to purchase.

1 in. Aluminum and Galvanized Steel Fire Sprinkler Shut Off Tool

You last purchased this on
 
Technicraft Product Design

Original 1 in. Aluminum and Galvanized Steel Fire Sprinkler Shut Off Tool

  • Fast #
  • Part #TSG0001
  • Item #7608754
  • Manufacturer Part #SG0001
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Technicraft Product Design

Original 1 in. Aluminum and Galvanized Steel Fire Sprinkler Shut Off Tool

  • Fast #
  • Part #TSG0001
  • Item #7608754
  • Manufacturer Part #SG0001
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Shutgun pocket-sized tool from technical craft design shuts off activated sprinkler heads instantly, giving firemen and maintenance personnel the ability to minimize and prevent excessive water damage from activated fire sprinklers
  • It’s the first product that uses a fusible link that will melt and release the tool if a fire rekindles
  • One-hand activation makes it safe and easy to use
  • Shutgun works to shut off most types of sprinkler heads including recessed styles that are popular in commercial complexes
  • Size: 7" x 7" x 1" (17.8 cm x 17.8 cm x 2.5 cm)
  • Weight: 10.3 oz (294 gm)
  • Material: Galvanized steel handle, shaft, pusher plate, springs and front jaw with a cast aluminum frame
  • Fusible link release temperature: 164° fahrenheit (73.3° celsius)
  • Requires Certification

Specifications

Application:
Fire Sprinkler
Collection:
Original
Handle Material:
Steel
Length:
7 in
Material:
Aluminum, Steel
Tool Type:
Shut-Off
UL Listed:
No
Weight:
0.65 lb
Width:
7 in
WrenchType:
Sprinkler