Shut Off Tool
Shutgun® Shut Off Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Sheared Head Attachment can stop water from a sprinkler head that has had all or part of its frame and diffuser sheared off
- To shut off activated pendant, upright, conventional, semi-recessed, vertical and horizontal sidewall fire sprinkler heads
- Size: 7” x 7” x 1” (17.8 cm x 17.8 cm x 2.5 cm)
- Weight: 10.3 oz (294 gm)
- Material: Galvanized steel handle, shaft, pusher plate, springs and front jaw with a cast aluminum frame
- Fusible Link release temperature: 164 degrees Fahrenheit (73.3 degrees Celsius)
Documents
Specifications
- Application:
- Hospitals, Hotels, Universities
- Collection:
- Shutgun®
- UL Listed:
- No