This product requires certification to purchase.

1-7/8 in.Mix Control

You last purchased this on
 
Tekmar Control Systems

1-7/8 in.Mix Control

  • Fast #
  • Part #T356
  • Item #1439495
  • Manufacturer Part #356
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tekmar Control Systems

1-7/8 in.Mix Control

  • Fast #
  • Part #T356
  • Item #1439495
  • Manufacturer Part #356
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hydronic heating and DHW systems
  • To control operating temperatures, pump operation and zones
  • 356 variable speed injection mixing control, outdoor reset or setpoint temperature control, 24V AC power supply required
  • 360 floating action mixing control, outdoor reset or setpoint temperature control, 120V AC power supply required, 24V AC output
  • Requires Certification

Specifications

CSA Certified:
Yes
Depth:
1-7/8 in
Height:
4-3/4 in
Material:
Plastic
UL Listed:
Yes
Volts:
24V
Width:
7-9/16 in