10A 120V Air Conditioner Relay Coil
10A 120V Air Conditioner Relay Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Isolates electrical loads and allows higher current ratings than the on board relays found on tekmar controls
- Can be used in applications ranging from doubling the capability of a single output to allowing a pump to be used that draws more than the controls specified relay rating
- LED to indicate when energized
- Test tab for easy test and manual override
Specifications
- AMP:
- 10
- Depth:
- 2-3/8 in
- Height:
- 3 in
- Horsepower:
- 1/3 hp
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 1-9/16 in