This product requires certification to purchase.

115V 11A Valve Switching Relay Control

Tekmar Control Systems

115V 11A Valve Switching Relay Control

  • Fast #
  • Part #T303V
  • Item #8070326
  • Manufacturer Part #303V
5 out of 5 Customer Rating
Brand image
Tekmar Control Systems

115V 11A Valve Switching Relay Control

  • Fast #
  • Part #T303V
  • Item #8070326
  • Manufacturer Part #303V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • RoomResponse™ signal, compatible with all low voltage thermostats
  • Compatible with 2, 3 and 4-wire zone valves, unlimited zone expansion
  • Zone priority, priority override
  • Post purge, LED for each zone, priority, end switch and RoomResponse™
  • LED for each zone, priority, end switch and RoomResponse™, away signal shared between tekmar thermostats
  • Four ground screws, Top, bottom and back conduit knockouts
  • Fuses protect transformers and pumps
  • Two spare fuses included
  • CSA approved
  • Requires Certification

Specifications

AMP:
11
Application:
Indoor
CSA Certified:
Yes
Depth:
2-3/8 in
Height:
8-3/16 in
Horsepower:
1/3 hp
Light Bulb Type:
LED
Material:
Plastic, Steel
Power Source:
Electric
Temperature Range:
32 to 122 Deg F (0 to 50 Deg C)
Time Delay:
No
UL Listed:
No
UPC:
779655030320
Volts:
115V
Width:
10-11/16 in