115V 16A Pump Switching Relay Control
115V 16A Pump Switching Relay Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- RoomResponse™ signal, compatible with all low voltage thermostats
- Unlimited zone expansion, zone priority
- Priority override, pump exercising
- Pump exercising, post purge
- LED for each zone, priority, end switch and RoomResponse™, away signal shared between tekmar thermostats
- Four ground screws, Top, bottom and back conduit knockouts
- Fuses protect transformers and pumps
- Two spare fuses included
- CSA approved
Specifications
- AMP:
- 16
- Application:
- Indoor
- CSA Certified:
- Yes
- Depth:
- 2-3/8 in
- Height:
- 8-3/16 in
- Horsepower:
- 1/3 hp
- Light Bulb Type:
- LED
- Material:
- Plastic, Steel
- Power Source:
- Electric
- Temperature Range:
- 32 to 122 Deg F (0 to 50 Deg C)
- Time Delay:
- No
- UL Listed:
- No
- UPC:
- 779655030303
- Volts:
- 115V
- Width:
- 10-11/16 in