This product requires certification to purchase.

2-13/16 in.Mix Control

You last purchased this on
 
Tekmar Control Systems

2-13/16 in.Mix Control

  • Fast #
  • Part #T361
  • Item #1439497
  • Manufacturer Part #361
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tekmar Control Systems

2-13/16 in.Mix Control

  • Fast #
  • Part #T361
  • Item #1439497
  • Manufacturer Part #361
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hydronic heating and DHW systems
  • To control operating temperatures, pump operation and zones
  • 356 variable speed injection mixing control, outdoor reset or setpoint temperature control, 24V AC power supply required
  • 360 floating action mixing control, outdoor reset or setpoint temperature control, 120V AC power supply required, 24V AC output
  • 361 Variable speed injection mixing control, outdoor reset or setpoint temperature control, 120V AC power supply required
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

CSA Certified:
Yes
Depth:
2-81/100 in
Height:
6-5/8 in
Material:
Plastic
UL Listed:
Yes
Volts:
120V
Width:
7-9/16 in