This product requires certification to purchase.

2 in. FNPT 3-Way Mixing Valve

You last purchased this on
 
Tekmar Control Systems

2 in. FNPT 3-Way Mixing Valve

  • Fast #
  • Part #TEK714
  • Item #4101689
  • Manufacturer Part #714
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tekmar Control Systems

2 in. FNPT 3-Way Mixing Valve

  • Fast #
  • Part #TEK714
  • Item #4101689
  • Manufacturer Part #714
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use to mix supply water from a hydronic source with water returning from a system
  • Designed for use in either closed loop or open loop hydronic systems
  • Valve position can be manually set using the handle
  • Parts Warranty: 1 Year
  • 3-Way mixing valve
  • Brass construction to resist corrosion
  • 2 inch connection size
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
FM Approved:
No
Flow Rate:
51 gpm
Height:
2-5/16 in
IAPMO Listed:
No
Material:
Brass, Rubber
Material Type:
EPDM
NSF Certified:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
3-way
Valve Size:
2 in
Valve Type:
Hydronic Mixing Valve
Width:
4-5/8 in