This product requires certification to purchase.

20 ft. Outdoor Sensor

You last purchased this on
 
Tekmar Control Systems

20 ft. Outdoor Sensor

  • Fast #
  • Part #T072
  • Item #1447381
  • Manufacturer Part #072
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tekmar Control Systems

20 ft. Outdoor Sensor

  • Fast #
  • Part #T072
  • Item #1447381
  • Manufacturer Part #072
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Temperature measuring device
  • Use with tekmar reset controls and thermostats
  • 10k ohm @ 77° F thermistor
  • High accuracy
  • 072 & 073 - 1/2"OD x 2", PVC sleeve, two 20 AWG jacketed wire, 20' or 40'
  • 079 3/16" x 1 1/2", 316 Stainless, two 24 AWG insulated wire, 10'
  • Range -60 to 140° F
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Depth:
19/50 in
Length:
20 ft
Width:
1-1/2 in