This product requires certification to purchase.

4-Zone Pump Wiring Center

You last purchased this on
 
Tekmar Control Systems

4-Zone Pump Wiring Center

  • Fast #
  • Part #T314
  • Item #4101685
  • Manufacturer Part #314
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tekmar Control Systems

4-Zone Pump Wiring Center

  • Fast #
  • Part #T314
  • Item #4101685
  • Manufacturer Part #314
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use in applications ranging from baseboard zones, to radiant heating zones
  • Designed to provide a zoning solution for heating systems
  • Only requires 2 wires per zone
  • Four 115 V (ac) powered pump outputs
  • For use with tekmarNet (R) 2 thermostats only
  • Supports two-stage tekmarNet (R) 2 thermostats
  • tN4 expansion terminals
  • Isolated end switch
  • Outdoor sensor input
  • External diagnostic LEDs
  • Requires Certification

Specifications

Depth:
2-1/4 in
Height:
5-1/2 in
Width:
5-1/2 in