4-Zone Switching Relay Control
4-Zone Switching Relay Control
Frequently Purchased Together
Product Details
Product Details
- RoomResponse™ signal, compatible with all low voltage thermostats
- Unlimited zone expansion, zone priority
- Priority override, pump exercising
- Post purge, LED for each zone, priority, end switch and RoomResponse™
- Away signal shared between tekmar thermostats, four ground screws
- Top, bottom and back conduit knockouts
- Fuses protect transformers and pumps
- Two spare fuses included
- CSA approved
Specifications
- AMP:
- 5
- Depth:
- 2-3/8 in
- Height:
- 8-3/16 in
- Material:
- Plastic, Steel
- Volts:
- 115V
- Width:
- 10-11/16 in
- Zones:
- 4