1H Programmable Thermostat
532 Series 1H Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for 1 stage hydronic heating systems
- Simple up and down buttons and a display with large type make this thermostat easy to read
- Has 2 auxiliary sensor inputs that can be assigned to measure room, floor, or outdoor temperature
- Connect to tekmarNet® controls using 2 or 4 wires or it can operate as a stand-alone thermostat using 3 wires
Specifications
- AMP:
- 2
- Auto Switching Heat:
- No
- Collection:
- 532 Series
- Color Finish Name:
- White
- Depth:
- 15/16 in
- Energy Star Compliant:
- No
- Height:
- 3-11/16 in
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 32 to 122 Deg F
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 3 in