Multi-Zone Valve Control
Multi-Zone Valve Control
Frequently Purchased Together
Product Details
Product Details
- RoomResponse™ signal, compatible with all low voltage thermostats
- Compatible with 2, 3 and 4-wire zone valves, unlimited zone expansion
- Zone priority, priority override
- Pump exercising, post purge
- LED for each zone, priority, end switch and RoomResponse™, away signal shared between tekmar thermostats
- Four ground screws, Top, bottom and back conduit knockouts
- Fuses protect transformers and pumps
- Two spare fuses included
- CSA approved
Specifications
- AMP:
- 2, 5
- Depth:
- 2-3/8 in
- Height:
- 8-3/16 in
- Material:
- Plastic, Steel
- Volts:
- 115V
- Width:
- 10-11/16 in
- Zones:
- 6