This product requires certification to purchase.

Outdoor Sensor Wall/ Electrical Box Mount

You last purchased this on
 
Tekmar Control Systems

Outdoor Sensor Wall/ Electrical Box Mount

  • Fast #
  • Part #T070
  • Item #1362613
  • Manufacturer Part #070
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tekmar Control Systems

Outdoor Sensor Wall/ Electrical Box Mount

  • Fast #
  • Part #T070
  • Item #1362613
  • Manufacturer Part #070
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Temperature measuring device
  • Use with tekmar reset controls and thermostats
  • 10k ohm @ 77° F thermistor
  • High accuracy
  • White PVC Plastic enclosure for exterior mounting
  • Range -60 to 140° F, weather resistant
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Depth:
1-1/2 in
Height:
2-7/8 in
Width:
1-9/16 in