Pump Control
Pump Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use in applications ranging from a single zone of baseboard with an on/off boiler, to multiple radiant floor zones with a modulating/condensing boiler
- Designed to operate all of the mechanical equipment in a residential hydronic heating system
- Regulates 1 space heating water temperature through outdoor temperature reset and indoor temperature feedback
- Capable of controlling up to 2 on/off boilers, up to 2 mixing devices and domestic hot water
Specifications
- Depth:
- 2-1/4 in
- Height:
- 5-1/2 in
- Width:
- 5-1/2 in