This product requires certification to purchase.

PVC 6-5/8 in. Hydronic Snow Melting Control 2-13/16 in.

You last purchased this on
 
Tekmar Control Systems

PVC 6-5/8 in. Hydronic Snow Melting Control 2-13/16 in.

  • Fast #
  • Part #T671
  • Item #8015976
  • Manufacturer Part #671
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tekmar Control Systems

PVC 6-5/8 in. Hydronic Snow Melting Control 2-13/16 in.

  • Fast #
  • Part #T671
  • Item #8015976
  • Manufacturer Part #671
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Automatic software updates
  • Automatic snow/ice detection
  • Supports both inslab and retrofit aerial sensors
  • Supports multiple zones with priority
  • Manual storm
  • Idling
  • Warm weather shut down
  • Cold weather cut off
  • Economelt
  • Requires Certification

Specifications

AMP:
5
CSA Certified:
Yes
Depth:
2-13/16 in
Height:
6-5/8 in
Material:
Plastic
Width:
7-9/16 in