Snow Ice Sensor
Snow Ice Sensor
Frequently Purchased Together
Product Details
Product Details
- Use with tekmar snow melting controls 664, 665 or 667
- Allows for automatic operation of a tekmar snow melting control
- Automatically detects moisture from snow or ice
- Senses slab temperature to allow for optimum control
- Flush mounts to surface level of actual melting area
- Communicates with a tekmar snow melting control
- 18AWG - 5 wire, stranded with PE jacket
- Parts Warranty: 1 Year
Specifications
- CSA Certified:
- Yes
- Depth:
- 3-11/25 in
- Height:
- 1-3/4 in
- Material:
- Brass, Epoxy
- Width:
- 3-11/25 in