Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Automatic snow/ice detection
- Supports both in-slab and retrofit aerial sensors
- Manual start with timer
- Programmable schedule
Specifications
- AMP:
- 2, 3.6
- Brand Model Compatibility:
- Hydronic Boilers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15/16 in
- Height:
- 5 in
- Material:
- Plastic
- Power Source:
- Electric
- Size:
- 5 in x 3-1/4 in x 15/16 in
- Volts:
- 24V
- Width:
- 3-1/4 in