Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Two stage or standby pump sequencing
- Standby - automatic switch over to standby pump if first pump fails
- Two stage - automatic startup of 2nd pump if extra flow required
- Two alarm contacts, alarm levels or per pump
- Rotation option
- WWSD if using outdoor sensor 070 (optional)
- Can be used in conjunction with tekmar heating controls
- Flow proof required
Specifications
- Depth:
- 2-13/16 in
- Height:
- 6-5/8 in
- Width:
- 7-9/16 in