Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hydronic zone pump or valve operation
- Use with tN4 thermostats
- Wiring centers for multi-zone hydronic systems using zone valves or zone pumps
- Complete with tN4 wiring enclosure "L" blue ABS plastic, 8 11/16" x 11 1/8" x 2 15/16"
- Thermostat R,C,W and tN4 connection terminals for each zone, internal 24V AC transformer
- Either zone valve or zone pump terminals both with zone group pump output
- Convenient plug-in connections to tekmar reset modules (tN4)
- Expandable
- 335 6 zone valves with one zone group pump output
- 336 4 zone pumps with one zone group pump output
Specifications
- Depth:
- 2-15/16 in
- Height:
- 8-1/16 in
- Material:
- Plastic, Metal
- Volts:
- 115V
- Width:
- 11-1/8 in
- Zones:
- 6