TN2 House Control Boiler Domestic Hot Water Setpt 4 Zv
TN2 House Control Boiler Domestic Hot Water Setpt 4 Zv
Frequently Purchased Together
Product Details
Product Details
- Can provide operation of one outdoor reset water temperature in addition to domestic hot water and set point capabilities
- Automatic boiler differential
- Easy to add more zones, schedules, or other accessories through the use of expansion terminals
- Indoor temperature feedback
- One touch overrides
Specifications
- Depth:
- 2-1/4 in
- Height:
- 5-1/2 in
- Material:
- Plastic
- Volts:
- 24V
- Width:
- 5-1/2 in
- Zones:
- 4