This product requires certification to purchase.

5-1/2 in. TN2 Mix 4 Zone Valve Control

You last purchased this on
 
Tekmar Control Systems

5-1/2 in. TN2 Mix 4 Zone Valve Control

  • Fast #
  • Part #TEKM402
  • Item #4101668
  • Manufacturer Part #402
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tekmar Control Systems

5-1/2 in. TN2 Mix 4 Zone Valve Control

  • Fast #
  • Part #TEKM402
  • Item #4101668
  • Manufacturer Part #402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to operate as part of a complete hydronic heating system
  • Provides operation of two outdoor reset water temperatures
  • Easy to add more zones, schedules, or other accessories through the use of expansion terminals
  • Indoor temperature feedback
  • One touch overrides
  • Requires Certification

Specifications

AMP:
5
Depth:
2-1/4 in
Height:
5-1/2 in
Material:
Plastic
Volts:
24V
Watts:
100 W
Width:
5-1/2 in
Zones:
4