2 in. Galvanized Regular Dresser Coupling
Style 702 2 in. Galvanized Regular Dresser Coupling
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- Style 702
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 5-3/4 in
- Material:
- Steel
- Material Type:
- 1020
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 2.9 lb