This product requires certification to purchase.

12 x 12 in. Square Flat Grate in Black

You last purchased this on
 
Tempo

12 x 12 in. Square Flat Grate in Black

  • Fast #
  • Part #TG12SFB
  • Item #7750459
  • Manufacturer Part #G12SFB
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tempo

12 x 12 in. Square Flat Grate in Black

  • Fast #
  • Part #TG12SFB
  • Item #7750459
  • Manufacturer Part #G12SFB
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
12 in Square Catch Basin
Length:
12 in
Product Type:
Grate
Weight:
18 lb
Width:
12 in