4 Ton Packaged Air Conditioner
PAD4 4 Ton Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Environmentally sound R-410A refrigerant
- Copper tube/aluminum fin condenser and evaporator coils
- Scroll compressor standard on all models
- Dehumidification mode (airflow reduction) on all models
- Installs easily on a rooftop or at ground level
- Easy three-panel accessibility for maintenance and installation
- Easily converts to down discharge applications
- Hail guard (3/8" spacing) wire grilles standard on PAD4**000KTP models (2" spacing wire grilles on nontin models)
- Pre-painted steel cabinet
-
Green
Documents
Specifications
- AMP:
- 1.2, 7.6, 21.8, 117
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 47000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Collection:
- PAD4
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 77 dB
- Depth:
- 44-1/8 in
- EER:
- 12
- Energy Star Compliant:
- Yes
- Height:
- 49-7/8 in
- Horsepower:
- 1 hp
- MBH:
- 48
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 430 lb
- Width:
- 48-3/16 in