This product requires certification to purchase.

1-1/2 in. Test Cap in White

You last purchased this on
 
Test-Tite®

1-1/2 in. Test Cap in White

  • Fast #
  • Part #I85000
  • Item #344495
  • Manufacturer Part #85000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Test-Tite®

1-1/2 in. Test Cap in White

  • Fast #
  • Part #I85000
  • Item #344495
  • Manufacturer Part #85000
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2000 Pallet: 46000
Looking for compatible parts?

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Low-pressure test cap
  • For 1-1/2, 2, 3 and 4 Inch DWV pipe
  • Solvent welded onto PVC or ABS pipe
  • Can be tested up to 10 ft of water or 4.3 psig
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1-1/2 in to 4 in DWV Pipes
Color Finish Name:
White
End Connection 1:
Socket Weld
Fits Pipe Size:
1-1/2 in
Fitting Type:
Test Cap
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov