2 in. Cleanout Plug
2 in. Cleanout Plug
Frequently Purchased Together
Product Details
Product Details
- Holds up to 50 ft of backpressure
- Seals air tight (Does not rely on threads to seal)
- Back pressure actually increases sealing ability
- Completely flush inside and out
- Can install cleanout cover over plug
- Cannot fall into the pipe
- Comes with 5/16 inch wrench
- Patent 7464727
- Center is tapped for screw, and can be covered with cleanout cover
- Stainless steel flat head screw
Specifications
- Adjustable:
- No
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Plug Included:
- Yes
- Product Type:
- Cleanout Plug
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov