3 in. Test Cap in White
3 in. Test Cap in White
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Low-pressure test cap for DWV (drain, waste, and vent) piping
- An efficient and economical solution for testing DWV systems
- Can be solvent-welded to both PVC and ABS piping
- Tests up to 10 feet of water or 4.3 psig
Documents
Specifications
- Brand Model Compatibility:
- 1-1/2 in to 4 in DWV Pipes
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov