This product requires certification to purchase.

5 ft. Hose Extension

You last purchased this on
 
Test-Tite®

5 ft. Hose Extension

  • Fast #
  • Part #I83695
  • Item #1669205
  • Manufacturer Part #83695
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Test-Tite®

5 ft. Hose Extension

  • Fast #
  • Part #I83695
  • Item #1669205
  • Manufacturer Part #83695
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extension inflation hose with male and female fittings
  • Designed for use in testing DWV (drain, waste, and vent) pipelines
  • Connects directly to an inflation valve
  • Made with durable brass fittings and ferrules
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
1 in
Length:
5 in
Pressure Class:
250 psi
Product Type:
Hose Extension
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
7 in