8 x 6-3/4 in. Pneumatic Test Plug
8 x 6-3/4 in. Pneumatic Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Natural rubber single-size pneumatic test plug for DWV (drain, waste, and vent) systems; designed to test or temporarily block pipelines
- Pressure relief valve releases excess pressure into the atmosphere to prevent plug from rupturing within piping and to ensure pipes don’t slip out of place
- Models for 8-inch NPS and larger feature an eyebolt for tethering, while models for 5- and 6-inch NPS have a 12-inch chain and ring assembly
- Metal cap/core tool included with each plug
- 8 Inch and larger plugs come with a replaceable pressure relief valve and an eyebolt for tethering
- 25 psi of inflation pressure
Documents
Specifications
- Application:
- Pneumatic
- CARB OTC LEED Compliant:
- No
- Diameter:
- 6-3/4 in
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Test Plug
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 11-1/2 in
- Material:
- Natural Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Range (in):
- 7.09 in - 8.25 in
- Size:
- 8 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 012181836286